- 1.4 in Inner Diameter
- 2.6 in Outer Diameter
- 0.72 in Width
description
- These single row tapered roller bearings offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. They can accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
| Bore Type | Cylindrical |
| Bearing Part | Complete Bearing |
| O.D. | 2.6 in, 65.088 mm |
| Cage | Sheet Metal |
| Number of Rows | 1 |
| Basic Dynamic Load Rating | 10274 lbf, 45.7 kN |
| Relubrication Feature | Without |
| Width | 0.72 in, 18.288 mm |
| Contact Angle | 14.1° |
| Locating Feature | Without |
| Outer Race Width | 0.55 in, 13.97 mm |
| Bearing Inner Ring Width | 0.72 in, 18.288 mm |
| Static Load Rating | 1506 lbf, 6.7 kN |
| Sealing | Without |
| Coating | Without |
| Speed | 6500 rpm |
| Bore Dia. | 1.4 in, 34.925 mm |
| Weight | 0.57 LB |
| EAN or UPC | 12001061488382 |

