Skip to content Skip to navigation menu
1.4 in Single Row Tapered Roller Bearing Cone

LM48548

1.4 in Single Row Tapered Roller Bearing Cone
Item #114138739
  • 1.4 in Inner Diameter
  • 0.72 in Width
  • Cylindrical Bore Type
1.4 in Single Row Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.4 in Inner Diameter
  • 0.72 in Width
  • Cylindrical Bore Type

description

  • These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

features

  • Designed for moderate loads, like in many agricultural applications
  • Can be combined with corresponding cups
  • Moderate radial and axial load carrying capacity
  • Accommodate axial loads in one direction
  • Low friction and long service life
Static Load Rating [Max] 54.9 ‬ kN
Material Bearing Steel
I.D. 1.3750 in, 9.525 mm
Series LM48500
Static Load Rating 12342 lbf, 54.9 kN
Cage Material Bearing Steel
Coating Without
Width 0.72 in, 18.288 mm
Number of Rows 1
Relubrication Feature Without
Speed 6500 rpm
Bore Type Cylindrical
Cage Sheet Metal
Bore Dia. 1.4 in, 34.925 mm
Bearing Inner Ring Width 0.72 in, 18.288 mm
Sealing Without
Basic Dynamic Load Rating 10274 lbf, 45.7 kN
Bearing Part Inner Ring, Cage and Roller Assembly (Cone Assembly)
Weight 0.37 LB
EAN or UPC 12001069640874
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison