Skip to content Skip to navigation menu
2.3 in Single Row Tapered Roller Bearing Cup

LM67010

2.3 in Single Row Tapered Roller Bearing Cup
Item #114138753
  • 2.3 in Outer Diameter
  • 0.47 in Width
2.3 in Single Row Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.3 in Outer Diameter
  • 0.47 in Width

description

  • These tapered roller bearing cups (outer ring) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cones (inner ring with rollers and cage), they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

features

  • Designed for moderate loads, like in many agricultural applications
  • Can be combined with corresponding cones
  • Enable full interchangeability of cups
Bearing Part Outer Ring (Cup)
O.D. 2.3 in, 59.131 mm
Outer Race Width 0.47 in, 11.811 mm
Width 0.47 in, 11.811 mm
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison