- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball Bearing |
| Inner Ring Width | 2.189 in, 55.6 mm |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Outer Ring Width | 0.984 in, 25 mm |
| Material | Bearing Steel |
| Series | UC |
| Weight | 2.71 LB |
| EAN or UPC | 12001060092214 |

