- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Inch/Metric | Metric Bore |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 1.063 in, 27 mm |
| Inner Ring Width | 2.563 in, 65.1 mm |
| Radial Internal Clearance | C3 |
| Series | UC |
| Material | Bearing Steel |
| Weight | 3.61 LB |
| EAN or UPC | 12001060093822 |

