- Cast Iron Housing
- Set Screw Locking
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Thread Depth | 3/4 in |
| Thread Size | NPSM-3/4 |
| Housing Material | Cast Iron |
| Series | UCHA |
| Weight | 1.65 LB |
| EAN or UPC | 12001067671214 |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Thread Depth | 3/4 in |
| Thread Size | NPSM-3/4 |
| Housing Material | Cast Iron |
| Series | UCHA |
| Weight | 1.65 LB |
| EAN or UPC | 12001067671214 |