- Cast Iron Housing
- Set Screw Locking
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Housing Material | Cast Iron |
| Series | UCHA |
| Thread Depth | 13/16 in |
| Thread Size | NPSM-1 |
| Weight | 5.291 LB |
| EAN or UPC | 12001067670538 |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Housing Material | Cast Iron |
| Series | UCHA |
| Thread Depth | 13/16 in |
| Thread Size | NPSM-1 |
| Weight | 5.291 LB |
| EAN or UPC | 12001067670538 |