- Cast Iron Housing
- Set Screw Locking
| Housing Material | Cast Iron |
| Thread Size | NPSM-1 1/4 |
| Series | UCHA |
| Thread Depth | 1 3/32 in |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Weight | 8.73 LB |
| EAN or UPC | 12001067670156 |
| Housing Material | Cast Iron |
| Thread Size | NPSM-1 1/4 |
| Series | UCHA |
| Thread Depth | 1 3/32 in |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Weight | 8.73 LB |
| EAN or UPC | 12001067670156 |