Pillow (plummer) block bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a support surface. In addition to being part of a unit, some pillow block housings for insert bearings are available as separate components. The SKF assortment includes units that are compliant with several industrial standards and meet many requirements.
features
Ready to mount
Lubricated and sealed bearings
Quick locking on the shaft
Large variety of housing shapes, housing materials, and locking methods
Concentric locking options for high speeds and low vibration
Bore Type
Cylindrical
Basic Dynamic Load Rating
7351 lbf, 32.7 kN
Static Load Rating
4609 lbf, 20.5 kN
Lubricant
Grease
Housing Type
Pillow Block, Normal Base
Housing Material
Cast Iron
Number of Bolt Holes
2
Weight
5.14 LB
EAN or UPC
12001067953532
We're here for you
with Service Centers across the country - We have your back