Skip to content Skip to navigation menu
Peer BearingUCPAS205-16-B

UCPAS205-16-B

Cast Iron 2 Bolt Holes Cylindrical Pillow Block Bearing Unit
Item #118114090
  • Cast Iron Housing Material
  • Cylindrical Bore Type
  • 2 Bolt Holes
Peer BearingUCPAS205-16-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Cylindrical Bore Type
  • 2 Bolt Holes

description

  • Pillow (plummer) block bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a support surface. In addition to being part of a unit, some pillow block housings for insert bearings are available as separate components. The SKF assortment includes units that are compliant with several industrial standards and meet many requirements.

features

  • Ready to mount
  • Lubricated and sealed bearings
  • Quick locking on the shaft
  • Large variety of housing shapes, housing materials, and locking methods
  • Concentric locking options for high speeds and low vibration
Static Load Rating 1754 lbf, 7.8 kN
Lubricant Grease
Basic Dynamic Load Rating 3147 lbf, 14 kN
Bore Type Cylindrical
Housing Material Cast Iron
Housing Type Pillow Block, Normal Base
Number of Bolt Holes 2
Weight 1.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison