- 1.2500 in Inside Diameter
- 3.0937 in Outside Diameter
- Standard Duty
- Set Screw Locking
| O.D. | 3.094 in |
| Inner Ring Width | 1.181 in, 30 mm |
| I.D. | 1.250 in |
| Seal Type | Contact Seals |
| Series | RCSM |
| Housing Width | 1 3/16 in |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Rolling Element | Ball Bearing |
| Housing Material | Rubber |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Weight | 1.058 LB |
| EAN or UPC | 12001069993000 |

