- 1.8 in Bore Diameter
- Cylindrical Bore Type
- 2 Bolt Holes
description
- These Tillage Pillowblock Units (TPU) with integral sealing are designed mainly for agricultural applications, such as gang disc arrangements for secondary tillage. They consist of a special insert bearing mounted in a housing, which can be bolted to the support surface. The integral sealing protects the units from the ingress of mud, water, dust and crop residues, and can avoid the need for relubrication.
features
- Designed mainly for agricultural applications
- Integral sealing prolongs bearing service life
| Bearing Material | Bearing Steel |
| Bore Dia. | 1.8 in, 45.339 mm |
| Basic Dynamic Load Rating | 9752 lbf, 43.4 kN |
| Static Load Rating | 6569 lbf, 29.2 kN |
| Rubber Ring | Without |
| Type of Sealing | Contact |
| Sealing | With |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Application | For Gang Disc Application |
| Bolt Hole Type | Plain |
| Number of Bolt Holes | 2 |
| Weight | 0.0 KG |

