These special single row deep groove ball bearings are designed mainly for agricultural applications, such as disc harrows. The square bore enables ease of mounting on mating square shafts. The spherical outside surface accommodates static misalignment when mounted in standard/commercial and compatible housings. The integral sealing and higher than standard grease fill can significantly prolong bearing service life and reduce maintenance efforts.
features
Designed mainly for agricultural applications
Square bore
Easy to mount and accommodate initial misalignment
Versatile, robust design
Integral sealing and higher than standard grease fill prolongs bearing service life
O.D.
3.9 in, 100 mm
Bore Type
Square
Bore Dia.
1.5 in, 38.887 mm
Static Load Rating
6564 lbf, 29.2 kN
Basic Dynamic Load Rating
9757 lbf, 43.4 kN
Width
1.3 in, 33.338 mm
Weight
2.76 LB
We're here for you
with Service Centers across the country - We have your back