- 0.75 in Inner Diameter
- 1.8 in Outer Diameter
description
- These special single row deep groove ball bearings with integral sealing are designed mainly for agricultural applications. They have a cylindrical outside surface and a round bore. They accommodate radial loads and are easy to mount. The integral sealing can significantly prolong bearing service life and reduce maintenance efforts.
features
- Designed mainly for agricultural applications
- Versatile, robust design
- Accommodate radial and small axial loads
- Integral sealing prolongs bearing service life
| O.D. | 1.8 in, 45.225 mm |
| Width | 0.61 in, 15.494 mm |
| Bore Dia. | 0.75 in, 19.063 mm |
| Static Load Rating | 1479 lbf, 6.6 kN |
| Basic Dynamic Load Rating | 2878 lbf, 12.8 kN |
| Weight | 0.243 LB |
| EAN or UPC | 12001060068936 |

