- Snap Link
- Carbon Steel, Bright Zinc
| Working Load Limit | 125 lb |
| Opening Size | 5/16 in |
| Chain Size | 1/4 in |
| Finish | Bright Zinc |
| Locking Type | Spring Loaded Latch |
| Overall Length | 2.375 in |
| Material | Carbon Steel |
| Weight | 0.11 LB |
| Working Load Limit | 125 lb |
| Opening Size | 5/16 in |
| Chain Size | 1/4 in |
| Finish | Bright Zinc |
| Locking Type | Spring Loaded Latch |
| Overall Length | 2.375 in |
| Material | Carbon Steel |
| Weight | 0.11 LB |