- Swivel Eye Rope Pulleys
- Swivel Eye Mounted
- 140 lb Working Load Limit
| Mounting | Swivel Eye |
| Body Material | Die-Cast Zinc |
| Rope Size | 5/16 in |
| No. of Wheels | 1 |
| Working Load Limit | 140 lb |
| Weight | 0.29 LB |
| Mounting | Swivel Eye |
| Body Material | Die-Cast Zinc |
| Rope Size | 5/16 in |
| No. of Wheels | 1 |
| Working Load Limit | 140 lb |
| Weight | 0.29 LB |