- Snap Link
- Carbon Steel, Bright Zinc
| Overall Length | 2.125 in |
| Finish | Bright Zinc |
| Opening Size | 1/4 in |
| Locking Type | Spring Loaded Latch |
| Material | Carbon Steel |
| Working Load Limit | 100 lb |
| Weight | 0.04 LB |
| Overall Length | 2.125 in |
| Finish | Bright Zinc |
| Opening Size | 1/4 in |
| Locking Type | Spring Loaded Latch |
| Material | Carbon Steel |
| Working Load Limit | 100 lb |
| Weight | 0.04 LB |