- Snap Link
- Carbon Steel, Bright Zinc
| Overall Length | 3.625 in |
| Material | Carbon Steel |
| Locking Type | Spring Loaded Latch |
| Opening Size | 3/8 in |
| Chain Size | 5/16 in |
| Working Load Limit | 300 lb |
| Finish | Bright Zinc |
| Weight | 0.32 LB |
| Overall Length | 3.625 in |
| Material | Carbon Steel |
| Locking Type | Spring Loaded Latch |
| Opening Size | 3/8 in |
| Chain Size | 5/16 in |
| Working Load Limit | 300 lb |
| Finish | Bright Zinc |
| Weight | 0.32 LB |