- Snap Link
- Carbon Steel, Bright Zinc
| Chain Size | 3/8 in |
| Locking Type | Spring Loaded Latch |
| Opening Size | 7/16 in |
| Overall Length | 4 in |
| Finish | Bright Zinc |
| Working Load Limit | 340 lb |
| Material | Carbon Steel |
| Weight | 0.45 LB |
| Chain Size | 3/8 in |
| Locking Type | Spring Loaded Latch |
| Opening Size | 7/16 in |
| Overall Length | 4 in |
| Finish | Bright Zinc |
| Working Load Limit | 340 lb |
| Material | Carbon Steel |
| Weight | 0.45 LB |