- Fiber Core Wire Rope
- 250" Long
| Type | Cored Braided Rope |
| Load Capacity [Max] | 4200 lbs |
| No. of Strands | 6 |
| No. of Wires Per Strand | 19 |
| Length | 250 in |
| Diameter | 1/2 in |
| Packing Type | Reel |
| Core Material | Fiber |
| Weight | 0.42 LB |
| Type | Cored Braided Rope |
| Load Capacity [Max] | 4200 lbs |
| No. of Strands | 6 |
| No. of Wires Per Strand | 19 |
| Length | 250 in |
| Diameter | 1/2 in |
| Packing Type | Reel |
| Core Material | Fiber |
| Weight | 0.42 LB |