- Aircraft Quality Wire Rope
- 250" Long
| Coating | Plastic |
| Type | Solid Braid Rope w/Coating |
| Length | 250 in |
| No. of Strands | 7 |
| No. of Wires Per Strand | 7 |
| Diameter | 1/8 in [Min], 3/16 in [Max] |
| Packing Type | Reel |
| Load Capacity [Max] | 340 lbs |
| Weight | 0.04 LB |
| Coating | Plastic |
| Type | Solid Braid Rope w/Coating |
| Length | 250 in |
| No. of Strands | 7 |
| No. of Wires Per Strand | 7 |
| Diameter | 1/8 in [Min], 3/16 in [Max] |
| Packing Type | Reel |
| Load Capacity [Max] | 340 lbs |
| Weight | 0.04 LB |