- Aircraft Quality Wire Rope
- 500" Long
| Diameter | 1/8 in |
| Coating | Galvanized Zinc |
| No. of Strands | 7 |
| Length | 500 in |
| Packing Type | Reel |
| No. of Wires Per Strand | 7 |
| Load Capacity [Max] | 340 lbs |
| Type | Solid Braided Rope |
| Weight | 0.03 LB |
| Diameter | 1/8 in |
| Coating | Galvanized Zinc |
| No. of Strands | 7 |
| Length | 500 in |
| Packing Type | Reel |
| No. of Wires Per Strand | 7 |
| Load Capacity [Max] | 340 lbs |
| Type | Solid Braided Rope |
| Weight | 0.03 LB |