- Aircraft Quality Wire Rope
- 250" Long
| Packing Type | Reel |
| No. of Wires Per Strand | 19 |
| Diameter | 3/16 in [Min], 1/4 in [Max] |
| Coating | Plastic |
| Type | Solid Braid Rope w/Coating |
| No. of Strands | 7 |
| Length | 250 in |
| Load Capacity [Max] | 850 lbs |
| Weight | 0.08 LB |
| Packing Type | Reel |
| No. of Wires Per Strand | 19 |
| Diameter | 3/16 in [Min], 1/4 in [Max] |
| Coating | Plastic |
| Type | Solid Braid Rope w/Coating |
| No. of Strands | 7 |
| Length | 250 in |
| Load Capacity [Max] | 850 lbs |
| Weight | 0.08 LB |