- Aircraft Quality Wire Rope
- 250" Long
| Load Capacity [Max] | 1400 lbs |
| No. of Strands | 7 |
| Length | 250 in |
| Diameter | 1/4 in |
| Packing Type | Reel |
| Coating | Galvanized Zinc |
| No. of Wires Per Strand | 19 |
| Type | Solid Braided Rope |
| Weight | 0.11 LB |
| Load Capacity [Max] | 1400 lbs |
| No. of Strands | 7 |
| Length | 250 in |
| Diameter | 1/4 in |
| Packing Type | Reel |
| Coating | Galvanized Zinc |
| No. of Wires Per Strand | 19 |
| Type | Solid Braided Rope |
| Weight | 0.11 LB |