- Malleable Wire Rope Clip
- Malleable Steel
- Cable Size: 3/16 in
| Finish | Bright Zinc |
| Material | Malleable Steel |
| Cable/Wire Size | 3/16 in |
| Weight | 0.07 LB |
| Finish | Bright Zinc |
| Material | Malleable Steel |
| Cable/Wire Size | 3/16 in |
| Weight | 0.07 LB |