- Aircraft Quality Wire Rope
- 200" Long
| Length | 200 in |
| Load Capacity [Max] | 2880 lbs |
| Type | Solid Braided Rope |
| Diameter | 3/8 in |
| No. of Wires Per Strand | 19 |
| No. of Strands | 7 |
| Packing Type | Reel |
| Coating | Galvanized Zinc |
| Weight | 0.24 LB |
| Length | 200 in |
| Load Capacity [Max] | 2880 lbs |
| Type | Solid Braided Rope |
| Diameter | 3/8 in |
| No. of Wires Per Strand | 19 |
| No. of Strands | 7 |
| Packing Type | Reel |
| Coating | Galvanized Zinc |
| Weight | 0.24 LB |