- Grade 40 Chain
- 5,400 lb Working Load Limit
| Material Dia. | 0.406 in |
| Packing Type | Half Drum |
| Weight @ Length | 143 lb @ 100 ft |
| Trade Size | 3/8 in |
| Cross Section Shape | Round |
| Length | 200 ft |
| Inner Length | 1.33 in |
| Type | Welded Single Loop Straight Chain |
| Finish | Bright |
| Material | Carbon Steel |
| Working Load Limit | 5400 lb |
| Weight | 1.4 LB |

