- Grade 70 Chain
- 3,150 lb Working Load Limit
| Material Dia. | 0.276 in |
| Working Load Limit | 3150 lb |
| Trade Size | 1/4 in |
| Length | 400 ft |
| Finish | Yellow Dichromate |
| Material | Carbon Steel |
| Color | Yellow |
| Type | Welded Single Loop Straight Chain |
| Inner Length | 1 in |
| Weight @ Length | 65 lb @ 100 ft |
| Weight | 0.65 LB |

