- Grade 70 Chain
- 11,300 lb Working Load Limit
| Working Load Limit | 11300 lb |
| Inner Length | 1 1/2 in |
| Trade Size | 1/2 in |
| Material Dia. | 0.519 in |
| Length | 100 ft |
| Type | Welded Single Loop Straight Chain |
| Material | Carbon Steel |
| Color | Yellow |
| Finish | Yellow Dichromate |
| Weight | 2.34 LB |

