- Load Binder
- 2,600 lb Working Load Limit
| Working Load Limit | 2600 lb |
| Handle Length | 11 in |
| Operating Type | Lever |
| Chain Size/Grade | 1/4 in. Grade 43 |
| Color | Blue |
| Lifting Height/Take-Up | 3.00 in |
| Type | Domestic |
| Weight | 3.14 LB |
| Working Load Limit | 2600 lb |
| Handle Length | 11 in |
| Operating Type | Lever |
| Chain Size/Grade | 1/4 in. Grade 43 |
| Color | Blue |
| Lifting Height/Take-Up | 3.00 in |
| Type | Domestic |
| Weight | 3.14 LB |