- Load Binder
- 275 lb Working Load Limit
| Operating Type | Cam Action |
| Working Load Limit | 275 lb |
| Color | Red |
| Lifting Height/Take-Up | 2.75 in |
| Handle Length | 21 in |
| Chain Size/Grade | 3/16 in. Grade 30 |
| Weight | 1.85 LB |
| Operating Type | Cam Action |
| Working Load Limit | 275 lb |
| Color | Red |
| Lifting Height/Take-Up | 2.75 in |
| Handle Length | 21 in |
| Chain Size/Grade | 3/16 in. Grade 30 |
| Weight | 1.85 LB |