- Load Binder
- 5,400 lb Working Load Limit
| Color | Blue |
| Operating Type | Ratchet |
| Chain Size/Grade | 5/16 in. Grade 70, 3/8 in. Grade 43, 9/32 in. Grade 80 |
| Lifting Height/Take-Up | 8.00 in |
| Type | Domestic |
| Handle Length | 15 1/2 in |
| Working Load Limit | 5400 lb |
| Weight | 11.5 LB |

