- Load Binder
- 5,400 lb Working Load Limit
| Color | Blue |
| Operating Type | Ratchet |
| Working Load Limit | 5400 lb |
| Handle Length | 15 1/2 in |
| Chain Size/Grade | 5/16 in. Grade 70, 3/8 in. Grade 43 |
| Lifting Height/Take-Up | 8.00 in |
| Type | Import |
| Weight | 10.93 LB |
| Color | Blue |
| Operating Type | Ratchet |
| Working Load Limit | 5400 lb |
| Handle Length | 15 1/2 in |
| Chain Size/Grade | 5/16 in. Grade 70, 3/8 in. Grade 43 |
| Lifting Height/Take-Up | 8.00 in |
| Type | Import |
| Weight | 10.93 LB |