- Load Binder
- 6,600 lb Working Load Limit
| Operating Type | Ratchet |
| Handle Length | 15 1/2 in |
| Working Load Limit | 6600 lb |
| Type | Domestic |
| Lifting Height/Take-Up | 8.00 in |
| Color | Blue |
| Chain Size/Grade | 3/8 in. Grade 70, 3/8 in. Grade 43, 5/16 in. Grade 80 |
| Weight | 1.0 LB |

