- Load Binder
- 5,400 lb Working Load Limit
| Working Load Limit | 5400 lb |
| Type | Domestic |
| Chain Size/Grade | 5/16 in. Grade 70, 3/8 in. Grade 43, 5/16 in. Grade 80 |
| Lifting Height/Take-Up | 5.00 in |
| Color | Blue |
| Operating Type | Lever |
| Handle Length | 15 1/2 in |
| Weight | 7.93 LB |

