- Load Binder
- 9,200 lb Working Load Limit
| Type | Import |
| Operating Type | Ratchet |
| Lifting Height/Take-Up | 8.00 in |
| Color | Blue |
| Chain Size/Grade | 3/8 in. Grade 70, 1/2 in. Grade 43 |
| Working Load Limit | 9200 lb |
| Handle Length | 15 1/2 in |
| Weight | 12.2 LB |
| Type | Import |
| Operating Type | Ratchet |
| Lifting Height/Take-Up | 8.00 in |
| Color | Blue |
| Chain Size/Grade | 3/8 in. Grade 70, 1/2 in. Grade 43 |
| Working Load Limit | 9200 lb |
| Handle Length | 15 1/2 in |
| Weight | 12.2 LB |