- Grade 40 High Test Tiedown Chain Assembly
- 5,400 lb Working Load Limit
| Hook Type | Clevis Grab |
| Material | Carbon Steel |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Working Load Limit | 5400 lb |
| Trade Size | 3/8 in |
| Length | 20 ft |
| End Type | Hook/Hook |
| Weight | 29.0 LB |

