- Grade 70 Transport Tiedown Chain Assembly
- 4,700 lb Working Load Limit
| Type | Welded Single Loop Straight Chain w/Attachments |
| Working Load Limit | 4700 lb |
| Length | 14 ft |
| End Type | Hook/Hook |
| Trade Size | 5/16 in |
| Finish | Matte |
| Material | Carbon Steel |
| Weight | 15.62 LB |

