- Grade 70 Transport Tiedown Chain Assembly
- 6,600 lb Working Load Limit
| End Type | Hook/Hook |
| Material | Carbon Steel |
| Working Load Limit | 6600 lb |
| Trade Size | 3/8 in |
| Length | 20 ft |
| Finish | Yellow Dichromate |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Weight | 29.0 LB |

