- Coil Chain
- 520 lb Working Load Limit
| Trade Size | 2/0 |
| Weight @ Length | 27 lb @ 100 ft |
| Length | 245 ft |
| Cross Section Shape | Round |
| Working Load Limit | 520 lb |
| Material | Carbon Steel |
| Inner Length | 1.3 in |
| Finish | Bright Zinc |
| Material Dia. | 0.192 in |
| Packing Type | Pail |
| Type | Welded Single Loop Straight Chain |
| Weight | 0.27 LB |

