- Grade 70 Chain
- 4,700 lb Working Load Limit
| Color | Yellow |
| Weight @ Length | 93.95 lb @ 100 ft |
| Type | Welded Single Loop Straight Chain |
| Inner Length | 1.12 in |
| Material | Carbon Steel |
| Working Load Limit | 4700 lb |
| Trade Size | 5/16 in |
| Length | 104 ft |
| Finish | Dichromate |
| Material Dia. | 0.334 in |
| Weight | 1.04 LB |

