- Grade 70 Chain
- 6,600 lb Working Load Limit
| Type | Welded Single Loop Straight Chain |
| Material Dia. | 0.394 in |
| Color | Yellow |
| Working Load Limit | 6600 lb |
| Inner Length | 1.23 in |
| Trade Size | 3/8 in |
| Weight @ Length | 145.62 lb @ 100 ft |
| Material | Carbon Steel |
| Length | 112 ft |
| Finish | Dichromate |
| Weight | 1.4 LB |

