- Machine Chain
- 270 lb Working Load Limit
| Working Load Limit | 270 lb |
| Weight @ Length | 15 lb @ 100 ft |
| Cross Section Shape | Round |
| Length | 100 ft |
| Packing Type | Carton |
| Material | Carbon Steel |
| Inner Length | 0.6 in |
| Material Dia. | 0.135 in |
| Type | Welded Single Loop Straight Chain |
| Finish | Bright Zinc |
| Trade Size | 3 |
| Weight | 0.15 LB |

