- Machine Chain
- 545 lb Working Load Limit
| Length | 100 ft |
| Material Dia. | 0.192 in |
| Inner Length | 0.78 in |
| Trade Size | 2/0 |
| Packing Type | Carton |
| Working Load Limit | 545 lb |
| Material | Carbon Steel |
| Finish | Bright Zinc |
| Type | Welded Single Loop Straight Chain |
| Weight @ Length | 32 lb @ 100 ft |
| Cross Section Shape | Round |
| Weight | 0.33 LB |

