- Machine Chain
- 925 lb Working Load Limit
| Material | Carbon Steel |
| Cross Section Shape | Round |
| Trade Size | 5/0 |
| Material Dia. | 1/4 in |
| Weight @ Length | 53 lb @ 100 ft |
| Packing Type | Carton |
| Finish | Bright Zinc |
| Inner Length | 1.07 in |
| Working Load Limit | 925 lb |
| Length | 100 ft |
| Type | Welded Single Loop Straight Chain |
| Weight | 0.54 LB |

