- Coil Chain
- 440 lb Working Load Limit
| Trade Size | 1/0 |
| Packing Type | Carton |
| Inner Length | 1.23 in |
| Length | 100 ft |
| Cross Section Shape | Round |
| Weight @ Length | 22 lb @ 100 ft |
| Type | Welded Single Loop Straight Chain |
| Material Dia. | 0.177 in |
| Material | Carbon Steel |
| Finish | Bright Zinc |
| Working Load Limit | 440 lb |
| Weight | 0.22 LB |

