- Coil Chain
- 880 lb Working Load Limit
| Working Load Limit | 880 lb |
| Inner Length | 1.52 in |
| Trade Size | 5/0 |
| Cross Section Shape | Round |
| Length | 100 ft |
| Material Dia. | 1/4 in |
| Material | Carbon Steel |
| Type | Welded Single Loop Straight Chain |
| Finish | Bright Zinc |
| Weight @ Length | 46 lb @ 100 ft |
| Packing Type | Carton |
| Weight | 0.49 LB |

