- Passing Link Chain
- 600 lb Working Load Limit
| Finish | Bright Zinc |
| Material Dia. | 0.218 in |
| Cross Section Shape | Round |
| Type | Welded Single Loop Straight Chain |
| Working Load Limit | 600 lb |
| Length | 100 ft |
| Material | Carbon Steel |
| Inner Length | 0.85 in |
| Packing Type | Carton |
| Trade Size | 4/0 |
| Weight @ Length | 45 lb @ 100 ft |
| Weight | 0.45 LB |

