- Grade 30 Proof Coil Chain
- 800 lb Working Load Limit
| Inner Length | 0.97 in |
| Length | 250 ft |
| Packing Type | Pail |
| Finish | Bright Zinc |
| Material | Carbon Steel |
| Working Load Limit | 800 lb |
| Material Dia. | 0.218 in |
| Trade Size | 3/16 in |
| Weight | 0.4 LB |
| Inner Length | 0.97 in |
| Length | 250 ft |
| Packing Type | Pail |
| Finish | Bright Zinc |
| Material | Carbon Steel |
| Working Load Limit | 800 lb |
| Material Dia. | 0.218 in |
| Trade Size | 3/16 in |
| Weight | 0.4 LB |