- Weiss Adjustable Leg Sling
- 16 ft Long
| Trade Size | 9/32 in |
| Length | 16 ft |
| End Type | Oblong Link, Adjuster |
| No. of Legs | 2 |
| Maximum Load @ Angle | 3500 lb @ 30 °, 4900 lb @ 45 °, 6100 lb @ 60 ° |
| Hook Type | Sling |
| Weight | 30.0 LB |
| Trade Size | 9/32 in |
| Length | 16 ft |
| End Type | Oblong Link, Adjuster |
| No. of Legs | 2 |
| Maximum Load @ Angle | 3500 lb @ 30 °, 4900 lb @ 45 °, 6100 lb @ 60 ° |
| Hook Type | Sling |
| Weight | 30.0 LB |